Ampg
#8-32 Socket Head Cap Screw, Plain Titanium, 3/8 in Length
Mfr # ZS70508C06
Zoro # G0827520
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 3/8 in
- Drive Type Hex
- Drive Size 9/64 in
Explore More Products
- AMPG M3 Socket Head Cap Screw, Plain Brass, 12 mm Length ZS550M3X12
- AMPG M7-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length ZF601M7X20
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length ZUL60212C32
- AMPG #4-40 Socket Head Cap Screw, Plain Titanium, 1 in Length ZS75504C16
- AMPG #6-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length ZS74406C06
- AMPG M6 Socket Head Cap Screw, Plain Titanium, 30 mm Length ZS705M6X30
- AMPG #4-40 Socket Head Cap Screw, Plain Monel, 5/16 in Length ZS71004C05
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Titanium, 1-1/4 in Length ZS70512C20
- AMPG 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length ZSE60114C06
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 10 PK 75068
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK U07566.050.0400
- Ampg Socket Head Cap Screws