Ampg
#8-32 Socket Head Cap Screw, Plain Titanium, 1 in L
- Mfr # ZS75508C16
- Zoro # G0825883
$24.25
/ea
Subtotal: $24.25
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size #8-32
- Basic Material Titanium
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- AMPG #8-32 Socket Head Cap Screw, Plain Titanium, 5/8 in L ZS75508C10
- AMPG #8-32 Socket Head Cap Screw, Plain Titanium, 1/4 in L ZS75508C04
- AMPG #8-32 Socket Head Cap Screw, Plain Titanium, 3/4 in L ZS75508C12
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 1 in L ZS72012C16
- AMPG 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L ZSS61614C28
- AMPG 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L ZSQ60114C24
- AMPG #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in L ZF74410F16
- AMPG 5/16"-18 Socket Head Cap Screw, Unfinished Stainless Steel, 3/4 in L ZUL60251C12
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L ZSS616M6X20
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in L, 100 PK 568812-100
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 25 PK 381132-25
- Ampg Socket Head Cap Screws