Ampg
Shoulder Screw, 5/16"-18 Thr Sz, 1/2 Thr Lg, 11/32 in Shoulder Lg, Alloy Steel
Mfr # STR70038C05.5
Zoro # G2202460
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Shoulder Diameter 3/8 in
- Shoulder Length 11/32 in
- Head Type Socket
Explore More Products
- AMPG Shoulder Screw, 6g Thr Sz, 5mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel STR401M5X10S-ST
- AMPG Shoulder Screw, #6-32 Thr Sz, 3/16 Thr Lg, 3/32 in Shoulder Lg, Brass STR40653C05
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 7/8 in Shoulder Lg, 316 Stainless Steel STR60238C14
- AMPG Shoulder Screw, 3A Thr Sz, 1 Thr Lg, 1 in Shoulder Lg, Titanium STR70501C16-1
- AMPG Shoulder Screw, 3/8"-16 Thr Sz, 5/8 Thr Lg, 3/4 in Shoulder Lg, Alloy Steel STR70012C12
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 4 in Shoulder Lg, Stainless Steel STR74451C64-1
- AMPG Shoulder Screw, 3A Thr Sz, 1/4 in Thr Lg, 13/16 in Shoulder Lg, 316 Stainless Steel STR60214F13
- AMPG Shoulder Screw, 6g Thr Sz, 9.5mm Thr Lg, 20 mm Shoulder Lg, 18-8 Stainless Steel STR401M6X20S-LT
- AMPG Shoulder Screw, 3A Thr Sz, 5/32 Thr Lg, 5/32 in Shoulder Lg, Monel STR71018C02.5-1
- ZORO SELECT Shoulder Screw, M3-0.50 Thr Sz, 4.5 mm Thr Lg, 8 mm Shoulder Lg, 316 Stainless Steel STR602M4X8
- AMPG Shoulder Screw, M8 x 1.25 Thr Sz, 12mm Thr Lg, 18 mm Shoulder Lg, 18-8 Stainless Steel ZR1969-303H
- Ampg Shoulder Bolts