Ampg
Shoulder Screw, 1/2"-13 Thr Sz, 3/4 Thr Lg, 6 in Shoulder Lg, Alloy Steel
Mfr # STR70058C96
Zoro # G2204621
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Shoulder Diameter 5/8 in
- Head Type Socket
- Drive Type Hex
Explore More Products
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 7/16 Thr Lg, 9/32 Shoulder Lg, Alloy Steel STR70051C04.5
- AMPG Shoulder Screw, 3A Thr Sz, 1 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel STR60201C12
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 1/2 in Shoulder Lg, Alloy Steel STR70014C08
- AMPG Shoulder Screw, 1-1/8"-7 Thr Sz, 1-1/2 Thr Lg, 1 in Shoulder Lg, Alloy Steel STR700015C16
- AMPG Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel ZR1216-303H
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel STR60138C10
- AMPG Shoulder Screw, 2A Thr Sz, 5/8 Thr Lg, 3/4 in Shoulder Lg, Alloy Steel ZR1608-414H
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 5-1/2 in Shoulder Lg, Titanium STR70538C88-1
- AMPG Shoulder Screw, 5/16"-18 Thr Sz, 1/2 Thr Lg, 1/2 in Shoulder Lg, Alloy Steel STR70038C08-ULTRA
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4-3/4 in Shoulder Lg, Alloy Steel U07111.062.0475
- AMPG Shoulder Screw, M6 x 1 Thr Sz, 11mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel STR601M8X6
- Ampg Shoulder Bolts