Ampg

Assort, #0 F/W .125OD, .020Thk Stl Blk Ox

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Assort, #0 F/W .125OD,.020Thk Stl Blk Ox
  • Material: Steel
  • Product Type: Washer
  • System of Measurement: Inch
  • Type: Component Thick
  • Finish: Black Oxide
  • Outside Dia.: 0.125
  • Inside Dia.: 0.063
See full product details
$0.77
Must order in multiples of 17

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Ampg #Z9150STL Specifications

  • Item: Assort, #0 F/W .125OD,.020Thk Stl Blk Ox
  • Material: Steel
  • Product Type: Washer
  • System of Measurement: Inch
  • Type: Component Thick
  • Finish: Black Oxide
  • Outside Dia.: 0.125
  • Inside Dia.: 0.063
  • Washer Material Grade: 12L14 Case Hardened
  • Rockwell Hardness: C40 Surface
  • Thickness: 0.018-0.022
  • Fastener Finish: Black Ox
  • Washer Basic Material: Steel Case Hard
  • Size: #0
  • Nominal Thickness: 0.02
  • Style: Component Thick
  • Country of Origin (subject to change): United States

Description

Assort, #0 F/W .125OD,.020Thk Stl Blk Ox

Restrictions and Compliance

Reviews of Ampg #Z9150STL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.