Cap Head Shldr Bolts Mil-Spec Smth Slotted Drive Fine Thread 1/4inx3/16in Grade 18-8 SS

  • Mfr # BLTS29-0250-0187188V

  • Zoro # G415932283


product price:  $6.69
/ea
Sold in multiples of 38 for $254.22

Key Features

Socket Head
Slotted Drive
Thread Size
#10-32
Shoulder Diameter
0.25 in
Material
Stainless Steel
Finish
Passivated
Head Diameter
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS29-0250-0187188V
Zoro #
G415932283
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Shoulder Diameter
0.25 in
Shoulder Length
3/16 in
Head Diameter
0.375 in
Head Height
0.187 in
Dia./Thread Size
0.19 in
Shoulder Diameter Tolerance
Precision (+0/-0.001")

Details

Head Type
Socket
Drive Type
Slotted
Material
Stainless Steel
Finish
Passivated
Compliance
MS51575-17
Head Style
Smooth

Description

Cap Head Shoulder Bolts AMPG Mil-Spec Smooth Slotted Drive Fine Thread 1/4inx3/16in Grade 18-8 SS Passivated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products