Ampg
1/4"-20 x 90 mm Hex Extra Wide Machine Screw, Zinc Plated Steel
Mfr # Z4489-ZN
Zoro # G0776664
Sold in multiples of 3 for $9.27
$9.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch and Metric
- Head Type Extra Wide
- Drive Hex
- Drive Size 5 mm
- Material Steel
Explore More Products
- AMPG 5/16"-18 x 60 mm Hex Extra Wide Machine Screw, Zinc Plated Steel Z4495-ZN
- AMPG 1/4"-20 x 30 mm Hex Extra Wide Machine Screw, Black Oxide Steel Z4481-BX
- AMPG 1/4"-20 x 35 mm Hex Extra Wide Machine Screw, Brass Plated Steel Z4482-BR
- AMPG 5/16"-18 x 40 mm Hex Extra Wide Machine Screw, Bronze Plated Steel Z4493-BZ
- AMPG 1/4"-20 x 35 mm Hex Extra Wide Machine Screw, Nickel Plated Steel Z4482-NI
- AMPG 1/4"-20 x 30 mm Hex Extra Wide Machine Screw, Nickel Plated Steel Z4481-NI
- AMPG 1/4"-20 x 60 mm Hex Extra Wide Machine Screw, Bronze Plated Steel Z4486-BZ
- AMPG 1/4"-20 x 35 mm Hex Extra Wide Machine Screw, Black Oxide Steel Z4482-BX
- AMPG 1/4"-20 x 23 mm Hex Extra Wide Machine Screw, Nickel Plated Steel Z4479-NI
- ZORO SELECT #2-56 x 7/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51120.008.0087
- ZORO SELECT M4-0.70 x 20 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51120.040.0020
- Ampg Machine Screws