Ampg
3/16 X 2-9/32 Dowel Pin 18-8 SS (.1878-.1876) USA
Mfr # PIN10228
Zoro # G2527876
Sold in multiples of 5 for $46.45
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Dowel
- Basic Material 18-8 SS
- Material Grade 303 (18-8)
- Fastener Finish Unfinished
Explore More Products
- AMPG Dowel Pin Stock, 1/8X12, Alloy Steel PIN12512
- AMPG 1/4 X 11/16 Dowel Pin 18-8 SS (.2503-.2501) USA PIN14687
- AMPG Dowel Pin Stock, 1/4X12, 18-8 SS PIN12525SS
- AMPG Dowel Pin Stock, 3/16X12, 18-8 SS PIN12518SS
- AMPG 1/8 X 3/4 Dowel Pin 18-8 SS (.1253-.1251) USA PIN08750
- AMPG 1/4 X 1-1/4 Dowel Pin 18-8 SS (.2503-.2501) USA PIN14125
- AMPG 7/16 X 13/16 Dowel Pin 18-8 SS (.4378-.4376) USA PIN18812
- AMPG 1/8 X 2-31/32 Dowel Pin 18-8 SS (.1253-.1251) USA PIN08296
- AMPG 5/16 X 2-19/32 Dowel Pin 18-8 SS (.3128-.3126) USA PIN16259
- ZORO SELECT Dowel Pin, 1/2 In Dia Z1228
- NEWPORT FASTENERS 9/16 x 1 1/2" Dowel Pins/Alloy Steel/Bright Finish , 10PK PINDOW045014P
- Ampg Dowel Pins