Ampg
Flange Nut, SS, 3/8"-16 dia./Thread Size
- Zoro #: G6277457
- Mfr #: ZNF61638C
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Dia./Thread Size: 3/8"-16
- Nut Style: Flange Nut
- Basic Material: Stainless Steel
- Material Grade: 316H5
- Fastener Finish: Plain
- Flange Dia.: 7/8 in
- Width Across Flats: 11/16 in
$33.10
Subtotal: $33.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ampg #ZNF61638C Specifications
- Zoro #: G6277457
- Mfr #: ZNF61638C
- System of Measurement: Inch
- Dia./Thread Size: 3/8"-16
- Nut Style: Flange Nut
- Basic Material: Stainless Steel
- Material Grade: 316H5
- Fastener Finish: Plain
- Flange Dia.: 7/8 in
- Width Across Flats: 11/16 in
- Item: Flange Nut
- Fastener Thread Type: UNC (Coarse)
- Fastener Thread Direction: Right Hand
- Nut Height: 1/2 in
- Finish: Plain
- Material: Stainless Steel
- Flange Diameter: 7/8 in
- Hex Height: 1/2 in
- Material Type: Stainless Steel
- Thread Size: 3/8"-16
- Bolt Compatibility: 316
- Pack Size: Small Pack
- Material Grade/Class: 316 H5
- Thread Direction: Right Hand
- Hex Width: 11/16 in
- Finish Type: Plain
- Thread Type: Coarse
- Hex Type: Flange Nut
- Country of Origin (subject to change): United States
Description
Flange Nut, Material Grade/Class 316 H5, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Hex Width 11/16 in, Hex Height 1/2 in, Flange Diameter 7/8 in, System of Measurement Inch, Hex Type Flange Nut, Pack Size Small Pack, Thread Direction Right Hand
Reviews of Ampg #ZNF61638C
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AMPG Flange Nut, SS, 7/8"-9 dia./Thread Size ZNF61678C
- AMPG Flange Nut, SS, 5/16"-24 dia./Thread Size ZNF61651F
- AMPG Flange Nut, SS, 1"-8 dia./Thread Size ZNF61688C
- AMPG Flange Nut, SS, 1"-14 dia./Thread Size ZNF61688F
- AMPG Flange Nut, SS, 1/4"-20 dia./Thread Size ZNF61614C
- AMPG Flange Nut, SS, 10"-32 dia./Thread Size ZNF61610F
- TE-CO Flange Nut, 1"-8, Gr 18-8, SS 47609
- UNICORP Self-Clinching Nut, Round Clinch Nut 8-3 ES-832-3
- MIDWEST FASTENER 4mm-0.7 Zinc Plated Class 8 Steel Coarse Thread Flange Nuts 20PK 76121
- MIDWEST FASTENER 10mm-1.25 Zinc Plated Class 10 Steel Fine Thread JIS Flange Nuts 15PK 75728
- NEWPORT FASTENERS M10-1.5 Hex Flange Locknuts/Serrated/18-8 Stainless Steel/DIN6923 , 500PK 421124
- Ampg Flange Nuts