Ampg
M12 Socket Head Cap Screw, Plain Titanium, 20 mm Length
Mfr # ZS705M12X30
Zoro # G0829234
Free Shipping & Returns
$97.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Drive Type Hex
- Material Titanium
- Finish Plain
- Thread Style Fully Threaded
Explore More Products
- AMPG 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length ZSS61651C16
- AMPG #4-40 Socket Head Cap Screw, Plain Aluminum, 3/8 in Length ZS72004C06
- AMPG M6 Socket Head Cap Screw, Plain Titanium, 20 mm Length ZS755M6X20
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length ZSS61638C20
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 1 in Length ZS72012C16
- AMPG M12 Socket Head Cap Screw, Plain Titanium, 20 mm Length ZS755M12X20
- AMPG #8-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length ZF74408C06
- AMPG M3 Socket Head Cap Screw, Plain Titanium, 20 mm Length ZS755M3X20
- AMPG 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length ZSQ60138C24
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Steel, 50 mm Length, 100 PK M07080.080.0050
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr 3/8in-16 X 2-1/2in Black Ox Coat Steel 10PK 9179379
- Ampg Socket Head Cap Screws