Ampg
M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length
Mfr # ZSS616M2X6
Zoro # G6290781
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M2-0.40
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 1-1/2 mm
Explore More Products
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length ZUL60212C32
- AMPG M6.3 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length ZF601M6.3X30
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length ZSS616M6X16
- AMPG #6-32 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length ZS74406C12
- AMPG M9 Socket Head Cap Screw, Passivated 30 mm Length ZF601M9X30
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 1-1/2 in Length ZS72012C24
- AMPG M5 Socket Head Cap Screw, Plain Titanium, 25 mm Length ZS755M5X25
- AMPG M4 Socket Head Cap Screw, Plain Titanium, 6 mm Length ZS755M4X6
- AMPG 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length ZS74451C24
- ZORO SELECT #6-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 100 PK U07001.013.0037
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 5 PK 32882
- Ampg Socket Head Cap Screws