Ampg
M2.5-0.45 Socket Head Cap Screw, Plain Titanium, 5 mm L
- Mfr # ZS755M2.5X5
- Zoro # G0830731
$10.55
/ea
Subtotal: $10.55
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M2.5-0.45
- Length 5 mm
- Basic Material Titanium
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Aluminum, 1-1/4 in L ZS72038C20
- AMPG M3 Socket Head Cap Screw, Plain Titanium, 18 mm L ZS705M3X18
- AMPG M2.5-0.45 Socket Head Cap Screw, Plain Titanium, 12 mm L ZS705M2.5X12
- AMPG #8-32 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L ZS74408C10
- AMPG 1/4"-20 Socket Head Cap Screw, Plain Aluminum, 3/4 in L ZF74414C12
- AMPG M8 Socket Head Cap Screw, Plain Titanium, 35 mm L ZS705M8X35
- AMPG #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in L ZF74410F16
- AMPG M6.3 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L ZF601M6.3X16
- AMPG #6-32 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L ZF74406C12
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 18 mm L, 100 PK M07160.060.0018
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 160 mm L, 25 PK M07160.100.0160
- Ampg Socket Head Cap Screws