Ampg

M2.5 Socket Head Cap Screw, 4 mm L

Ampg M2.5 Socket Head Cap Screw,  4 mm L ZS755M2.5X4
Hover or click to zoom Tap to zoom
  • Dia./Thread Size: M2.5
  • Drive Type: Socket Head Cap
  • Length: 4 mm
  • System of Measurement: Metric
  • Basic Material: Titanium
  • Material Grade: Grade 5
  • Screw Style: Socket Head Cap Screw
  • Item: Socket Head Cap Screw
See full product details
$8.21

Must order in multiples of 2


Subtotal: $16.42

Ampg #ZS755M2.5X4 Specifications

  • Dia./Thread Size: M2.5
  • Drive Type: Socket Head Cap
  • Length: 4 mm
  • System of Measurement: Metric
  • Basic Material: Titanium
  • Material Grade: Grade 5
  • Screw Style: Socket Head Cap Screw
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): United States

Description

M2.5X4 SHCS Titanium Gr 5 USA

Restrictions and Compliance

Reviews of Ampg #ZS755M2.5X4

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.