Ampg
M4 Flat Socket Head Cap Screw, 6 mm L
- Zoro #: G2525706
- Mfr #: ZF602M4X6F

Tap to zoom
Hover or click to zoom
$0.61
Must order in multiples of 15
- Dia./Thread Size: M4
- Drive Type: Hex
- System of Measurement: Metric
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.15
Ampg #ZF602M4X6F Specifications
- Zoro #: G2525706
- Mfr #: ZF602M4X6F
- Dia./Thread Size: M4
- Drive Type: Hex
- Length: 6 mm
- System of Measurement: Metric
- Basic Material: Stainless Steel
- Material Grade: 316
- Screw Style: Socket Head Cap Screw
- Screw Head Type: Flat
- Fastener Finish: Passivated
- Item: Socket Head Cap Screw
- Country of Origin (subject to change): United States
Description
M4 x 0.50 X 6 Flat Head Special Thrd Socket Screw 8 Hd Dia 2.3 Hd Ht 2.5 Hex Full Thrd 316 SS Passivated USA
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Ampg #ZF602M4X6F
Explore more
- Ampg #6-32 Flat Socket Head Cap Screw, 3/4 in L ZF72006C12
- Ampg M4 Socket Head Cap Screw, 20 mm L ZS550M4X20
- Ampg M5-0.80 Cylindrical Socket Head Cap Screw, 14 mm L ZSS616M5X14
- Ampg M8 Flat Socket Head Cap Screw, 16 mm L ZF602M8X16F
- Ampg M8-1.25 Cylindrical Socket Head Cap Screw, 25 mm L ZSS616M8X25
- Ampg #4-40 Socket Head Cap Screw, 3/16 in L ZS70504C03
- Ampg #2-56 Socket Head Cap Screw, 5/16 in L ZS72002C05
- Ampg 1/4"-20 Socket Head Cap Screw, 3/4 in L ZS74414C12
- Zoro Select #8-32 Flat Socket Head Cap Screw, 3/4 in L, 100 PK U07415.016.0075
- Zoro Select #3-48 Cylindrical Socket Head Cap Screw, 3/16 in L, 100 PK U51050.009.0018
- Zoro Select M16-2.00 Cylindrical Socket Head Cap Screw, 140 mm L, 40 PK L07160.160.0140
- Ampg Socket Head Cap Screws