Skip to Main Content
customer-service Help
Ampg

M5 Flat Socket Head Cap Screw, 16 mm L

Feedback Help us improve our product images
$1.06 /ea

Order in multiples of 10

  • Dia./Thread Size: M5
  • Drive Type: Hex
  • Length: 16 mm
See full product details
Orders over $75 ship free.
Total: $10.60

Ampg #ZF602M5X16F Specifications

  • Dia./Thread Size: M5
  • Drive Type: Hex
  • Length: 16 mm
  • System of Measurement: Metric
  • Basic Material: Stainless Steel
  • Material Grade: 316
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Flat
  • Fastener Finish: Passivated
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

M5 x 0.50 X 16 Flat Head Special Thrd Socket Screw 10 Hd Dia 2.8 Hd Ht 3 Hex Full Thrd 316 SS Passivated USA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Ampg #ZF602M5X16F