customer-service Help
Ampg

M6 Socket Head Cap Screw, 12 mm L

Ampg M6 Socket Head Cap Screw,  12 mm L ZS550M6X12
Tap to zoom
Hover or click to zoom
$6.81

Must order in multiples of 2

  • Dia./Thread Size: M6
  • Drive Type: Socket Head Cap
  • System of Measurement: Metric
See full product details
Orders over $75 ship free.

Total: $13.62

Ampg #ZS550M6X12 Specifications

  • Dia./Thread Size: M6
  • Drive Type: Socket Head Cap
  • Length: 12 mm
  • System of Measurement: Metric
  • Basic Material: Brass
  • Screw Style: Socket Head Cap Screw
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): United States

Description

M6 x 1 X 12 mm Lth Brass Metric Socket Cap Screws USA

Restrictions and Compliance

Reviews of Ampg #ZS550M6X12