Ampg
M8 Socket Head Cap Screw, Plain Titanium, 16 mm Length
Mfr # ZS705M8X16
Zoro # G0835875
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8
- Screw Length 16 mm
- Drive Type Hex
- Material Titanium
Explore More Products
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Brass, 3 in Length ZS55038C48
- AMPG M5 Socket Head Cap Screw, Plain Titanium, 10 mm Length ZS755M5X10
- AMPG #2-56 Socket Head Cap Screw, Plain Brass, 1/2 in Length ZS55002C08
- AMPG M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length ZSS616M8X20
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 1-1/2 in Length ZS72012C24
- AMPG M12 Socket Head Cap Screw, Plain Titanium, 20 mm Length ZS755M12X20
- AMPG M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length ZSS616M4X14
- AMPG #6-32 Socket Head Cap Screw, Plain Aluminum, 1/4 in Length ZS72006C04
- AMPG M11 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length ZF601M11X25
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK M07000.160.0050
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Alloy Steel, 1-1/4 in Length, 100 PK 72160
- Ampg Socket Head Cap Screws