SHCS, Cylindrical, 10-32x3/4, SS
- Zoro #: G6315193
- Mfr #: ZSS61610F12
$10.30
/ea
Order in multiples of 2
- Screw Industry Standards: ASME B18.3
- Thread Length: 3/4"
- Fastener Industry Standards: ASME B18.3
Ampg #ZSS61610F12 Specifications
| |
Screw Industry Standards: ASME B18.3 | Thread Length: 3/4" |
Fastener Industry Standards: ASME B18.3 | Thread Dia.: #10 |
Min. Tensile Strength: 130,000 psi | Dia./Thread Size: #10-32 |
Class: 3A | Rockwell Hardness: C25 |
Thread Direction: Right Hand | Material Grade: 316H5 |
Fastener Thread Type: UNF (Fine) | Drive Size: 5/32 in |
Head Dia.: 0.3125 in | Screw Head Type: Cylindrical |
Basic Material: Stainless Steel | Vented Hole Size: Not Vented |
Length: 3/4 in | Drive Type: Hex Socket |
Head Height: 0.1875 in | System of Measurement: Inch |
Fastener Finish: Plain | Self-Locking Element: No |
Thread Style: Fully Threaded | Item: Socket Head Cap Screw |
Min. Thread Length: 3/4 in | Country of Origin (subject to change): United States |
Description
Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316H5, #10-32, Length 3/4 In., Fastener Finish Plain, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 3/16 In., Thread Dia. #10