Ampg
Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish
Mfr # Z9270SS
Zoro # G8767346
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 0.625
- Minimum Thickness 0.090 in
- Maximum Thickness 0.108 in
Explore More Products
- AMPG Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish Z9271SS
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Black Oxide Finish Z9222STL
- AMPG Flat Washer, Fits Bolt Size M24 , 316 Stainless Steel Plain Finish Z8864-316
- AMPG Flat Washer, Fits Bolt Size 7/16" , Brass Plain Finish Z9098BR
- AMPG Flat Washer, Fits Bolt Size 1-1/2" , Case Hardened Steel Black Oxide Finish Z9241
- AMPG Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish Z9273SS
- AMPG Flat Washer, Fits Bolt Size 1" , Steel Plain Finish Z9952
- AMPG Flat Washer, Fits Bolt Size M4 , 316 Stainless Steel Plain Finish Z8804-316
- AMPG Flat Washer, Fits Bolt Size 7/8" , 18-8 Stainless Steel Plain Finish Z9102M-SS
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Plain Finish Z9237
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Steel Zinc Plated Finish, 100 PK U38400.008.0001
- Ampg Flat Washers