Shop All Connector Parts
Amphenol
AT #16 14AWG PIN NI LOOSE
Mfr # AT60-215-16141
Zoro # G711329008
Sold in multiples of 10 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AT60-215-16141
- Zoro # G711329008
- Country of Origin Mexico
- Category Connector Parts
Description
Amphenol Sine Systems AT Series connectors are designed as an IP68/69K rated mated, high-performance, cost-effective, thermoplastic solution with superior environmental seals, seal retention capabilities and are designed for use with 14-22AWG with size 16 contacts handling up to 13A. Also available in BoardLock, StructurePlus, HYPERBUSS and PanelMate Series connectors. In addition, all of the AT Series connectors have been developed to be compatible with all other existing standard products industry-wide. Available in 2, 3, 4, 6, 8, 12, 13 Mixed, 15 Mixed and 18 positions 14-22AWG, 13A, Size 16 Thermoplastic housing with integrated latch for mating High temperature silicone seals provide superior sealing Wedgelocks ensure proper contact alignment & retention Compatible with existing standard products industry-wide Applications: Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 15.5 cu in, Octagon Box Type, 2 Gangs, Galvanized Steel, Octagon Shape (325)
- SOLAHD DC Power Supply, 85/264V AC, 48/56V DC, 100W, 1A, DIN Rail (SDP148100T)
- BURNDY Pipe Ground Clamp, 10AWG, 2.28In (C11K16D)
- MACROMATIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (TR-50221-04)
- AMPHENOL AT #16 16-20AWG PIN NI LOOSE (AT60-202-16141)
- AMPHENOL U1082581228S (972228S)
- AMPHENOL AT #16 14AWG SKT NI LOOSE (AT62-209-16141)
- AMPHENOL AT #16 16-20AWG SKT NI LOOSE (AT62-201-16141)
- AMPHENOL AT #18 METAL LOCK WASHER (AT14-002-1886)
- AMPHENOL AHDP #24 PANEL NUT (AHDP24-PN01)
- FALK 1020G20 Kit 2In Other Coupling (CPL6COM)
- Amphenol Connector Parts