KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Adapter, H 4 x W 2 x D 1 In

AMPLIVOX SOUND SYSTEMS| Zoro #: G1868684| Mfr #: S1460

$90.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 15
Includes: 7 Foot Cord
Depth (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1868684 Mfr #: S1460
Voltage: 15Includes: 7 Foot Cord
Depth (In.): 1Width (In.): 2
Item: AC AdapterFor Use With: 50 Watt Amp
Package Quantity: 1Standards: UL listed
Height (In.): 4Country of Origin (subject to change): United States

Description

AC Adapter, Height 4 In, Width 2 In, Depth 1 In, Voltage 15, Standards UL Listed, For Use With 50 Watt Amp, Includes 7 Foot Cord

Reviews