customer-service Help
Amplivox Sound Systems

Infrared Compac PA System

Amplivox Sound Systems Infrared Compac PA System SIR285
Tap to zoom
Hover or click to zoom
$1,226.08
  • Item: Handheld Compact PA System
  • Height (In.): 17 in
  • Width (In.): 11 in
See full product details
This item ships free.

Total: $1,226.08

Amplivox Sound Systems #SIR285 Specifications

  • Item: Handheld Compact PA System
  • Height (In.): 17 in
  • Width (In.): 11 in
  • Voltage: 15V DC- 2 Amps
  • Depth (In.): 14 in
  • Includes: Rechargeable Battery, Two IR Emitters, Volume Control, Wired Microphone, Wireless Microphone
  • Listen Channel Output (W): 50 Watts Peak (25 Per Channel)
  • Type: Infrared
  • Talk Channel Output (W): 50 Watts Peak (25 Per Channel)
  • Package Quantity: 1
  • Product Type: Handheld Compact PA System
  • Country of Origin (subject to change): China

Description

Handheld Compact PA System, Infrared, Height (In.) 17 in, Width (In.) 11 in, Depth (In.) 14 in, Talk Channel Output (W) 50 Watts Peak (25 Per Channel), Listen Channel Output (W) 50 Watts Peak (25 Per Channel), Voltage 15V DC- 2 Amps, Includes Rechargeable Battery, Two IR Emitters, Volume Control, Wired Microphone, Wireless Microphone

Reviews of Amplivox Sound Systems #SIR285