Lectern, Table Top, Walnut

AMPLIVOX SOUND SYSTEMS| Zoro #: G0745184| Mfr #: S272-WT

$722.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0745184 Mfr #: S272-WT
Includes: Amp, Wired Mic, Speaker, Carrying Case, 2" CastersAssembly: Fully Assembled
Item: LecternHeight: 14"
Material: Laminated Particle BoardGreen Certification or Other Recognition: Forest Stewardship Council (FSC) Certified
Green Environmental Attribute: 100% Total Recycled ContentType: Tabletop
Sound System: YesDepth: 5"
Width: 24"Color: Walnut
Country of Origin (subject to change): United States

Product Description

Lectern, Tabletop, Wired Sound System, Height 14", Width 24", Depth 5", Color Walnut, Material Laminated Particle Board, Includes Amp,Wired Mic,Speaker, Carrying Case, 2" Casters

Product Reviews

Save 15%. Sign up for Z-mail.