20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Lectern, Table Top, Wireless, Walnut

AMPLIVOX SOUND SYSTEMS| Zoro #: G1384074| Mfr #: SW272-WT

$1,021.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1384074 Mfr #: SW272-WT
Height: 14"Green Environmental Attribute: 100% Total Recycled Content
Sound System: YesMaterial: Laminated Particle Board
Type: TabletopIncludes: Amp, Wired Mic, Wireless Lapel Mic, Transmitter Speaker, Carrying Case, 2" Casters
Depth: 5"Width: 24"
Green Certification or Other Recognition: Forest Stewardship Council (FSC) CertifiedAssembly: Fully Assembled
Item: LecternColor: Walnut
Country of Origin (subject to change): United States

Product Description

Lectern, Tabletop, Wireless Sound System, Height 14", Width 24", Depth 5", Color Walnut, Material Laminated Particle Board, Includes Amp, Wired Mic, Wireless Lapel Mic, Transmitter Speaker,Carrying Case, 2" Casters
Save 15%. Sign up for Z-mail.