Portable PA System, H 11 In x W 13-1/2 In

AMPLIVOX SOUND SYSTEMS| Zoro #: G1205181| Mfr #: S222

$337.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1205181 Mfr #: S222
Includes: 50 W Amplifier, Handheld Microphone with 50 ft. CordHeight (In.): 11
Standards: UL ListedFor Use With: -
Distance (Ft.) @ 22AWG: -Door Station Height (In.): -
Distance (Ft.) @ 18AWG: -Door Station Depth (In.): -
Wiring Conductors: -Master Height (In.): -
Depth (In.): 3-1/2Wire Type: -
Master Depth (In.): -Voltage: -
Listen Channel Output (W): -Talk Channel Output (W): -
Width (In.): 13-1/2Power Source: 15 Volts
Type: -Master Width (In.): -
Item: Portable PA SystemCountry of Origin (subject to change): United States

Product Description

Portable PA System, Height 11 In, Width 13 1/2 In, Depth 3 1/2 In, Power Source 15 Volts, Standards UL Listed, Includes Microphone, Amplifier, Speaker

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.