Analog Clamp Meter, 1000A

AMPROBE| Zoro #: G1657607| Mfr #: RS-1007 PRO

$147.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: Rotary Scale
Max. AC Amps: 1000
Battery Type: AAA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1657607 Mfr #: RS-1007 PRO
Display: Rotary ScaleMax. AC Amps: 1000
Battery Type: AAAClamp Meter Jaw Style: Clamp On
Includes: Test Leads, Battery (Installed for Resistance Measurement Only), Users Manual, Carrying CaseAC Response: Average
Operating Temp.: 5 Degrees to 122 Degrees FManufacturers Warranty Length: 1 yr.
Calibration Frequency: 50 to 60 HzSafety Rating: CAT IV 600V
Item: Clamp MeterMax. AC Volts: 600
Max. Ohms: 1000Midscale Resistance: 25 ohm
Jaw Capacity: 1-7/8"Data Hold: Yes
Digital/Analog: AnalogSpecial Features: Measures Voltage and Current Without Batteries, Works Below 32 Degrees F
AC Current Accuracy: +/-2.0% + 5 DigitsCountry of Origin (subject to change): Taiwan, Province of China

Description

Clamp Meter, Analog, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1000, Max. AC Volts 600, Max. Ohms 1000, Jaw Capacity 1-7/8 In., Battery Type AAA, Safety Rating CAT IV 600V, AC Response Average, Display Rotary Scale, Includes Test Leads, Battery (Installed for Resistance Measurement Only), Users Manual, Carrying Case

Reviews