KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Circuit Tracing Kit, 100 to 125VAC, Enrgzd

AMPROBE| Zoro #: G1082051| Mfr #: ECB50A

$57.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: Light
Battery Type: AA
Includes: Users Manual, Transmitter, Receiver, Batteries Installed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1082051 Mfr #: ECB50A
Display: LightBattery Type: AA
Includes: Users Manual, Transmitter, Receiver, Batteries InstalledVoltage Range: 100 to 125VAC
Audible Indicator: YesCoupling: Direct
Breaker/Fuse Identification: YesItem: Circuit Tracer Kit
Voltage Protection: FuseReceiver to Transmitter Distance: Up to 500 ft.
Maximum Depth: 15"Safety Rating: CAT III 150V
Manufacturers Warranty Length: 1 yr.For Use On: Energized Lines
Country of Origin (subject to change): China

Description

Circuit Tracer Kit, Voltage Range 100 to 125VAC, For Use On Energized Lines, Receiver to Transmitter Distance Up to 500 ft., Audible Indicator Yes, Display Light, Voltage Protection Fuse, Safety Rating CAT III 150V, Coupling Direct, Battery Type AA, Includes Users Manual, Transmitter, Receiver, Batteries Installed, Manufacturers Warranty Length 1 yr.

Reviews