KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Clamp Meter, 1000A, 600V

AMPROBE| Zoro #: G0296685| Mfr #: ACD-6 PRO

$82.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Clamp Meter Jaw Style: Clamp On
Audible Continuity: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0296685 Mfr #: ACD-6 PRO
Display: LCDClamp Meter Jaw Style: Clamp On
Audible Continuity: YesOperating Temp.: 32 Degrees to 104 Degrees F
Counts: 4000Data Hold: Yes
Safety Rating: CAT III 600VItem: Clamp Meter
Max. AC Volts: 600Jaw Capacity: 1-49/64"
Auto Ranging: YesMax. AC Amps: 1000
Battery Type: CR2032Includes: Carrying Case, Batteries (Installed), Users Manual
AC Response: AverageDiode Test: Yes
Auto Power Off: YesManufacturers Warranty Length: 1 yr.
Calibration Frequency: 50 to 60 HzMax. Ohms: 40
Digital/Analog: DigitalSpecial Features: Auto and Manual Ranging, Audible Continuity
AC Current Accuracy: +/-2.0% + 5 DigitsCountry of Origin (subject to change): Taiwan, Province of China

Description

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1000, Max. AC Volts 600, Max. Ohms 40, Jaw Capacity 1-49/64 In., Counts 4000, Battery Type CR2032, Safety Rating CAT III 600V, AC Response Average, Audible Continuity Yes, Diode Test Yes, Display LCD, Includes Carrying Case, Batteries (Installed), Users Manual

Restrictions and Compliance

*3: Hazardous material

Reviews