- Home
- /
- Test Instruments & Gauges
- /
- Electrical Testing & Measuring
- /
- Clamp On Power Meters
- /
- Clamp Meter, Backlit, 1,000 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating
Shop Alternate Products
This Product is Discontinued
Amprobe
Clamp Meter, Backlit, 1,000 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating (Discontinued)
Mfr # ACD-3300 IND
Zoro # G2399984
Free Shipping & Returns
This Product is Discontinued
Key Features
- Digital/Analog Digital
- Max. AC Amps 1,000
- Clamp Meter Jaw Style Clamp On
- Max. Ohms 66
- Jaw Capacity 2.0 in (51 mm)
Customers Also Purchased
- Brand Amprobe
-
MFR #
ACD-3300 IND
-
Zoro #
G2399984
- UPC # 095969492676
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Maximum Conductor Size | 2.00 in (51.0mm) |
Battery Size | 9V |
Details
Item | Digital Clamp Meter |
Digital/Analog | Digital |
Max. AC Amps | 1,000 |
Clamp Meter Jaw Style | Clamp On |
Max. Ohms | 66 |
Jaw Capacity | 2.0 in (51 mm) |
Temp. Range | -30 Degrees to 1832 Degrees F |
Safety Rating | CAT III 1000V, CAT IV 600V |
Display | Backlit |
Jaw Opening | 2 in |
Max. AC Volts | 750 V |
Calibration Frequency | 50 to 400 Hz |
Peak Hold | Yes |
Counts | 6,600 |
Audible Continuity | Yes |
Frequency Counter | 50 kHz to 1 kHz |
Operating Temp. | 32 Degrees to 122 Degrees F |
Data Hold | Yes |
Includes | ACD-3300 IND, Carrying Case, Test Leads, Type K Thermocouple |
Thermometer Type | Type K Thermocouple |
Special Features | Audible Continuity, Auto and Manual Ranging, Measures AC current upto 1000 AC A, Peak Hold |
Capacitance | 6.6 |
Battery Type | 9V |
Bar Graph | Yes |
Auto Power Off | Yes |
AC Response | TRMS |
AC Current Accuracy | +/-2.0% + 5 Digits |
Auto Ranging | Yes |
Data Logging | Yes |
Calibration Certificate | Not Included |
Diode Test | Yes |
Battery Access | Yes |
Jaw Style | Clamp-Jaw |
Minimum AC Voltage Measurement | 660 V |
Minimum Frequency Measurement | 66 Hz |
Maximum DC Voltage Measurement | 1,000 V |
Minimum Storage Temperature | -30 Degrees F |
Calibration Certificate Included | No |
Display Type | LCD |
Frequency Measurement Accuracy | +/- (0.1% rdg + 5 dgts) |
Maximum Storage Temperature | 1,832 Degrees F |
Minimum DC Voltage Measurement | 660 V |
Basic AC Current Accuracy | +/- (1.5% rdg + 8 dgts) |
Waterproof | No |
Minimum Operating Temperature | -30 Degrees F |
Features | Data Logging |
Maximum Resistance Measurement | 66 megaohm |
Bluetooth Compatible | No |
Basic AC Voltage Accuracy | +/- (1.5% rdg + 8 dgts) |
Instrument Counts | 6,600 |
Dustproof | No |
Maximum Frequency Measurement | 1 MHz |
Bar Graph Included | Yes |
Maximum DC Current Measurement | Not Applicable |
Resistance Measurement Resolution | 66 megaohm |
Intrinsically Safe | No |
Minimum AC Current Measurement | 66 A |
Thermal Imaging | No |
Removable Screen | No |
Instrument Safety Rating | CAT III 1000V; CAT IV 600V |
Basic DC Current Accuracy | Not Applicable |
AC Response Calculation | TRMS |
Batteries Included | Yes |
Maximum Capacitance Measurement | 6.6 mF |
Capacitance Measurement Accuracy | Not Applicable |
Frequency Measurement Resolution | 1 Hz |
Maximum Operating Temperature | 1,832 Degrees F |
Maximum AC Voltage Measurement | 750 V |
Capacitance Measurement Resolution | 6.6 nF |
Parameters Measured | AC Current, AC Voltage, Continuity, DC Voltage, Frequency, Temperature (K) |
Maximum AC Current Measurement | 1,000 A |
Basic DC Voltage Accuracy | +/- (0.5% rdg + 2 dgts) |
Current Leakage Testing | No |
Resistance Measurement Accuracy | Not Applicable |
Minimum Capacitance Measurement | 6.6 nF |
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 1,000 A, Maximum AC Voltage Measurement 750 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Continuity, DC Voltage, Frequency, Temperature (K), Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov