Digital Clamp Meter, 1000A, Type K

AMPROBE| Zoro #: G2409005| Mfr #: ACD-16 TRMS PRO

$171.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: Backlit Screen
Clamp Meter Jaw Style: Clamp On
Audible Continuity: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2409005 Mfr #: ACD-16 TRMS PRO
Display: Backlit ScreenClamp Meter Jaw Style: Clamp On
Audible Continuity: YesOperating Temp.: 32 Degrees to 104 Degrees F
Counts: 4000Thermometer Type: Type K Thermocouple
Data Hold: YesTemp. Range: -58 Degrees to 518 Degrees F
Safety Rating: CAT III 600VItem: Clamp Meter
Max. AC Volts: 600Jaw Capacity: 1-49/64"
Frequency Counter: 5 Hz to 500 HzAuto Ranging: Yes
Max. AC Amps: 1000Battery Type: AAA
Includes: Carrying Case, Thermocouple, Tests, Batteries (Installed), Users ManualAC Response: TRMS
Max. DC Volts: 600Auto Power Off: Yes
Manufacturers Warranty Length: Limited LifetimeCalibration Frequency: 50 to 60 Hz
Max. Ohms: 999.9Digital/Analog: Digital
Special Features: Audible Continuity, Automatic PolarityAC Current Accuracy: +/-2.0% + 5 Digits
Country of Origin (subject to change): Taiwan, Province of China

Description

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1000, Max. AC Volts 600, Max. DC Volts 600, Max. Ohms 999.9, Jaw Capacity 1-49/64 In., Temp. Range -58 Degrees to 518 Degrees F, Counts 4000, Battery Type AAA, Safety Rating CAT III 600V, AC Response TRMS, Audible Continuity Yes, Frequency Counter 5 Hz to 500 Hz, Display Backlit Screen, Includes Carrying Case, Thermocouple, Tests, Batteries (Installed), Users Manual

Reviews