Digital Clamp Meter, 40 MOhms, 600V

AMPROBE| Zoro #: G2234626| Mfr #: ACD-21SW

$123.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Clamp Meter Jaw Style: Clamp On
Audible Continuity: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2234626 Mfr #: ACD-21SW
Display: LCDClamp Meter Jaw Style: Clamp On
Audible Continuity: YesOperating Temp.: 32 Degrees to 122 Degrees F
Counts: 4000Thermometer Type: Type K Thermocouple
Data Hold: YesTemp. Range: -30 Degrees to 400 Degrees F
Safety Rating: Cat III 600VItem: Clamp Meter
Max. AC Volts: 600Auto Ranging: Yes
Max. AC Amps: 400Battery Type: AAA
Includes: Soft Carrying Case, Test Leads, Battery, InstructionsAC Response: TRMS
Max. DC Volts: 600Auto Power Off: Yes
Manufacturers Warranty Length: 1 yr.Calibration Frequency: 50 to 60 Hz
Max. Ohms: 40Digital/Analog: Digital
Special Features: Rotating Head, Audible Continuity, Auto and Manual Ranging Respectively for Quick Checks and Precise MeasurementsAC Current Accuracy: +/-2.0% + 5 Digits
Capacitance: 40nFCountry of Origin (subject to change): Taiwan, Province of China

Description

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. AC Volts 600, Max. DC Volts 600, Max. Ohms 40, Jaw Capacity 1-1/6 In., Temp. Range -30 Degrees to 400 Degrees F, Counts 4000, Battery Type AAA, Safety Rating CAT III 600V, AC Response TRMS, Audible Continuity Yes, Capacitance 40nF, Display LCD, Includes Soft Carrying Case, Test Leads, Battery, Instructions

Reviews