Shop Alternate Products
This Product is Discontinued
Amprobe
Clamp Meter, Backlit, 400 A, 1.2" (30mm) Jaw Capacity, Cat III 600V Safety Rating (Discontinued)
Mfr # ACDC-400
Zoro # G2262522
Free Shipping & Returns
This Product is Discontinued
Key Features
- Digital/Analog Digital
- Max. AC Amps 400
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 600
- Max. Ohms 40