PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Digital Clamp Meter, 400A

AMPROBE| Zoro #: G0701224| Mfr #: AD40B

$59.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Digital/Analog: DigitalAuto Ranging: YesBar Graph: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0701224 Mfr #: AD40B
Digital/Analog: DigitalAuto Ranging: Yes
Bar Graph: YesCounts: 4000
Clamp Meter Jaw Style: Clamp OnSpecial Features: Autoranging
Calibration Frequency: 60 HzSafety Rating: CAT III 600V
Jaw Capacity: 1"Item: Clamp Meter
AC Response: AverageDisplay: LCD
AC Current Accuracy: +/-2.0% + 10 DigitsMax. AC Amps: 400
Audible Continuity: YesIncludes: Users Manual, Carrying Case, Battery
Data Hold: YesBattery Type: AAA
Manufacturers Warranty Length: 1 yr.Auto Power Off: Yes
Operating Temp.: 32 Degrees to 104 Degrees FCountry of Origin (subject to change): Taiwan, Province of China

Description

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Jaw Capacity 1 In., Counts 4000, Battery Type AAA, Safety Rating CAT III 600V, AC Response Average, Audible Continuity Yes, Bar Graph Yes, Display LCD, Includes Users Manual, Carrying Case, Battery

Reviews