Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Clamp Meter, 40A

  • Zoro #: G0517535
  • Mfr #: LH41A

$413.96

  • Jaw Capacity: 0.8" (20mm)
  • AC Current Accuracy: +/-2.0% + 5 Digits
  • Auto Power Off: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Amprobe #LH41A Specifications

  • Zoro #: G0517535
  • Mfr #: LH41A
Jaw Capacity: 0.8" (20mm) AC Current Accuracy: +/-2.0% + 5 Digits
Auto Power Off: Yes Operating Temp.: 14 Degrees to 122 Degrees F
Manufacturers Warranty Length: 1 yr. Max. AC Amps: 40
Max. DC Amps: 40 Digital/Analog: Digital
AC Response: Average Safety Rating: Cat III 300V
Data Hold: Yes Display: LCD
Counts: 4000 Calibration Frequency: 40 to 400 Hz
Auto Ranging: Yes Includes: Batteries (Installed), Users Manual
Item: Clamp Meter Clamp Meter Jaw Style: Clamp On
Special Features: Precise Low Current Measurement Battery Type: 9V
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The jaw of the clamp meter is put around the cable or wire and a current reading is shown nearly instantly. Take a look at the features for Amprobe Clamp Meter. Includes: Batteries (Installed), Users Manual, Display: LCD, Max Ac Amps: 40.

Reviews of Amprobe #LH41A