KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Clamp Meter, 600A, 40 MOhms

AMPROBE| Zoro #: G1115283| Mfr #: ACD-14 PLUS

$105.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Clamp Meter Jaw Style: Clamp On
Audible Continuity: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1115283 Mfr #: ACD-14 PLUS
Display: LCDClamp Meter Jaw Style: Clamp On
Audible Continuity: YesOperating Temp.: 32 Degrees to 104 Degrees F
Counts: 4000Thermometer Type: Type K Thermocouple
Data Hold: YesTemp. Range: -4 Degrees to 999 Degrees F
Safety Rating: Cat III 600VItem: Clamp Meter
Max. AC Volts: 600Jaw Capacity: 1"
Frequency Counter: 5 Hz to 100 kHzAuto Ranging: Yes
Max. AC Amps: 600Battery Type: CR2032
Includes: Test Leads, Battery (Installed), Soft Carrying Pouch, User Manual, Bead Thermocouple with Banana PlugAC Response: TRMS
Max. DC Volts: 600Peak Hold: Yes
Auto Power Off: YesManufacturers Warranty Length: 1 yr.
Calibration Frequency: 50 to 60 HzMax. Ohms: 40
Special Features: Micro Amps Measurement, Autoranging, Rubber Over Molded CaseDigital/Analog: Digital
AC Current Accuracy: +/-2.0% + 5 DigitsCapacitance: 500nF to 3000uF
Country of Origin (subject to change): Taiwan, Province of China

Description

Digital Clamp On Ammeter, 600 Max. AC Amps, 600 Max. DC Amps, 600 Max. AC Volts, 40 Max. Ohms, Jaw Capacity 1 In., Battery Type CR2032, Safety Rating CAT III 600V, Audible Continuity Yes, Capacitance 500nF to 3000uF, Frequency Counter 5 Hz to 100 kHz, Peak Hold Yes, Display LCD, Temp. Range -4 Degrees to 999 Degrees F (-20 Degrees to 537.2 Degrees C), Counts 4000, Calibration Frequency 50 to 60 Hz, Auto Ranging Yes, Data Hold Yes, Thermometer Type Type K Thermocouple

Restrictions and Compliance

*3: Hazardous material

Reviews