DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Digital Clamp Meter, 600A, 4000 Ohms

AMPROBE| Zoro #: G1755765| Mfr #: AC68C

$186.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Clamp Meter Jaw Style: Clamp On
Audible Continuity: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1755765 Mfr #: AC68C
Display: LCDClamp Meter Jaw Style: Clamp On
Audible Continuity: YesOperating Temp.: 32 Degrees to 104 Degrees F
Counts: 4000Data Hold: Yes
Safety Rating: CAT III 300VItem: Clamp Meter
Max. AC Volts: 600Jaw Capacity: 1-5/8"
Frequency Counter: 20 kHzAuto Ranging: Yes
Max. AC Amps: 600Battery Type: 9V
Includes: Users Manual, Carrying Case, Test LeadsAC Response: TRMS
Max. DC Volts: 600Diode Test: Yes
Peak Hold: YesAuto Power Off: Yes
Manufacturers Warranty Length: 1 yr.Calibration Frequency: 60 Hz
Max. DC Amps: 600Max. Ohms: 4000
Special Features: Autoranging for Frequency MeasurementDigital/Analog: Digital
AC Current Accuracy: +/-2.0% + 5 DigitsCountry of Origin (subject to change): Taiwan, Province of China

Description

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. DC Amps 600, Max. AC Volts 600, Max. DC Volts 600, Max. Ohms 4000, Jaw Capacity 1-5/8 In., Counts 4000, Battery Type 9V, Safety Rating CAT III 300V, AC Response TRMS, Audible Continuity Yes, Diode Test Yes, Frequency Counter 20 kHz, Peak Hold Yes, Display LCD, Includes Users Manual, Carrying Case, Test Leads

Reviews