KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Current Leakage Tester, 400V

AMPROBE| Zoro #: G1433835| Mfr #: AC50A

$271.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Battery Type: 1.5 V IEC LR6
Includes: Test Leads, Carrying Case, Instructions
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1433835 Mfr #: AC50A
Display: LCDBattery Type: 1.5 V IEC LR6
Includes: Test Leads, Carrying Case, InstructionsAccuracy: +/-1.5% + 5 Digits
Counts: 4000Continuity Range: Less than 40 Ohms
Auto Power Off: YesFrequency Range: 50 Hz to 60 kHz
AC Response: AverageSafety Rating: CAT II 600V
Item: Digital Current Leakage TesterMax. AC Volts: 300
Max. Ohms: 400Data Hold: Yes
Resolution: 1 mAAC Current Range: 60A
Jaw Size: 1.2"Standards: CAT II 600 V, CAT III 300 V, CE, IEC61010
Country of Origin (subject to change): Taiwan, Province of China

Description

Digital Current Leakage Tester, AC Current Range 60A, Resolution 1 mA, Accuracy +/-1.5 Percent + 5 Digits, Max. AC Volts 300, Frequency Range 50 Hz to 60 kHz, AC Response Average, Max. Ohms 400, Continuity Range Less than 40 Ohms, Display LCD, Counts 4000, Jaw Size 1.2 In., Data Hold Yes, Auto Power Off Yes, Safety Rating CAT II 600V, Battery Type 1.5 V IEC LR6, Standards CAT II 600 V, CAT III 300 V, CE, IEC61010, Includes Test Leads, Carrying Case, Instructions

Reviews