customer-service Help
Amprobe

Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps

Amprobe Digital Multimeter,  600 Max. AC Volts,  600 Max. DC Volts,  10 Max. AC Amps,  10 Max. DC Amps AM-510
Tap to zoom
Hover or click to zoom
$49.99
  • Multimeter Style: Full Size - Basic Features
  • Item: Digital Multimeter
  • Instrument Counts: 4000
See full product details
Orders over $75 ship free.

Total: $49.99

Amprobe #AM-510 Specifications

  • Multimeter Style: Full Size - Basic Features
  • Item: Digital Multimeter
  • Instrument Counts: 4000
  • Basic DC Accuracy: +/-0.80% of Reading +1 Digit
  • Instrument Safety Rating: CAT III 600V
  • Max. AC Volts: 600
  • Max. DC Volts: 600
  • Max. AC Amps: 10
  • Max. DC Amps: 10
  • Audible Continuity: Yes
  • Max. Ohms: 40 megohm
  • Includes: Batteries Installed, Meter, Test leads, Users Manual
  • Auto Ranging: Yes
  • Diode Test: Yes
  • Capacitance Range: 0 to 40, 400 nF/4, 40, 100 uF
  • Calibration Certificate Included: No
  • Manufacturers Warranty Length: 1 yr
  • Data Hold: Yes
  • Battery Type: 9V Alkaline
  • Auto Power Off: Yes
  • Display: Backlit LCD
  • Special Features: 0 to 60 MHz
  • AC Response: Average
  • Instrument Frequency Counter Range: 10 Hz to 10 MHz
  • Series: AMPROBE (R) AM-510
  • Standards: c-UL-US, CE, US N10140
  • Country of Origin (subject to change): China

Description

Digital Multimeter, Full Size - Basic Features, 4000 Instrument Counts, Basic DC Accuracy +/-0.80 Percent of Reading +1 Digit, CAT III 600V, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 10, Max. DC Amps 10, Audible Continuity Yes, Max. Ohms 40 megohm, Instrument Frequency Counter Range 10 Hz to 10 MHz, Capacitance Range 0 to 40, 400 nF/4, 40, 100 uF, Display Backlit LCD, Calibration Certificate Included No, Includes Batteries Installed, Meter, Test leads, Users Manual

Reviews of Amprobe #AM-510