KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Multimeter, 750V, 10A, 40 MOhms

AMPROBE| Zoro #: G1156452| Mfr #: 37XR-A

$135.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Instrument Counts: 9999
Audible Continuity: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1156452 Mfr #: 37XR-A
Display: LCDInstrument Counts: 9999
Audible Continuity: YesCalibration Certificate Included: No
Instrument Safety Rating: CAT III 300V, CAT II 600V, CAT I 1000VMultimeter Style: Full Size - Basic Features
Bar Graph: YesTemp. Range: 32 Degrees to 113 Degrees F
Item: Digital MultimeterMax. AC Volts: 750
Capacitance Range: 400 uFMin./Max. Memory: yes
Auto Ranging: YesMax. AC Amps: 10
Series: AMPROBE (R) 37XR-ABattery Type: 9V Alkaline
Includes: Holster, Test Leads with Alligator Clips, Battery, InstructionsMax. DC Volts: 1000
Diode Test: YesPeak Hold: Yes
Auto Power Off: YesBasic DC Accuracy: +/-0.50% of Reading + 2 Digits
Manufacturers Warranty Length: 3 yr.AC Response: TRMS
Max. DC Amps: 10Max. Ohms: 40 megohm
Data Hold: YesInstrument Frequency Counter Range: 0.01 Hz to 10 MHz
Standards: US-CSA-C, UL, OSHACountry of Origin (subject to change): Taiwan, Province of China

Description

Digital Multimeter, Full Size - Basic Features, 9999 Instrument Counts, Basic DC Accuracy +/-0.50 Percent of Reading + 2 Digits, CAT III 300V, CAT II 600V, CAT I 1000V, Max. AC Volts 750, Max. DC Volts 1000, Max. AC Amps 10, Max. DC Amps 10, Audible Continuity Yes, Max. Ohms 40 megohm, Instrument Frequency Counter Range 0.01 Hz to 10 MHz, Capacitance Range 400 uF, Temp. Range 32 Degrees to 113 Degrees F, Display LCD, Bar Graph Yes, Min./Max. Memory Yes, Calibration Certificate Included No

Reviews