Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Multimeter, 750V, 2A, 2000 MOhms

  • Zoro #: G3486122
  • Mfr #: 15XP-B
$89.83
  • Includes: Test Leads, Magnegrip Holder, Instructions
  • Basic DC Accuracy: +/-0.50% of Reading + 1 Digit
  • AC Response: Average
See full product details
This item ships free.

Amprobe #15XP-B Specifications

  • Zoro #: G3486122
  • Mfr #: 15XP-B
Includes: Test Leads, Magnegrip Holder, Instructions Basic DC Accuracy: +/-0.50% of Reading + 1 Digit
AC Response: Average Instrument Safety Rating: CAT III 600V
Audible Continuity: Yes Multimeter Style: Full Size - Basic Features
Temp. Range: -4 Degrees to 140 Degrees F Display: Backlit LCD
Series: AMPROBE (R) 15XP-B Max. DC Amps: 2
Auto Power Off: Yes Battery Type: 9V Alkaline
Max. DC Volts: 1,000 Data Hold: Yes
Diode Test: Yes Auto Ranging: Yes
Max. AC Volts: 750 Special Features: Non Contact Voltage Measurement and Logic Test
Calibration Certificate Included: No Item: Digital Multimeter
Instrument Counts: 2000 Max. Ohms: 2000 megohm
Max. AC Amps: 2 Manufacturers Warranty Length: 1 yr
Standards: CE, N10140 Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Digital Multimeter, Full Size - Basic Features, 2000 Instrument Counts, Basic DC Accuracy +/-0.50 Percent of Reading + 1 Digit, CAT III 600V, Max. AC Volts 750, Max. DC Volts 1,000, Max. AC Amps 2, Max. DC Amps 2, Audible Continuity Yes, Max. Ohms 2000 megohm, Temp. Range -4 Degrees to 140 Degrees F, Display Backlit LCD, Calibration Certificate Included No, Includes Test Leads, Magnegrip Holder, Instructions, Manufacturers Warranty Length 1 yr

Reviews of Amprobe #15XP-B