PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Heavy Duty Digital Multimeter, 1000V

AMPROBE| Zoro #: G1971304| Mfr #: HD110C

$184.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Battery Type: 9V AlkalineTemp. Range: -4 Degrees to 1832 Degrees FIncludes: Holster, Test Leads with Threaded Alligator Clips, Battery, Instructions
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1971304 Mfr #: HD110C
Battery Type: 9V AlkalineTemp. Range: -4 Degrees to 1832 Degrees F
Includes: Holster, Test Leads with Threaded Alligator Clips, Battery, InstructionsMax. DC Amps: 2
Max. Ohms: 20 megohmMax. AC Volts: 1000
Multimeter Style: Full Size - General FeaturesAC Response: Average
Series: AMPROBE (R) HD110CBasic DC Accuracy: +/-0.10% of Reading + 2 Digits
Standards: CE, UL, EN 61010-1, EN 60529:IP67 CAT, Class II, EN 60529:IP67, EN 61326-1Instrument Counts: 1999
Max. AC Amps: 2Auto Power Off: Yes
Max. DC Volts: 1500Data Hold: Yes
Display: LCDAudible Continuity: Yes
Diode Test: YesItem: Digital Multimeter
Manufacturers Warranty Length: 1 yr.Instrument Safety Rating: CAT IV 600V
Calibration Certificate Included: NoCountry of Origin (subject to change): China

Description

Digital Multimeter, Full Size - General Features, 1999 Instrument Counts, Basic DC Accuracy +/-0.10 Percent of Reading + 2 Digits, CAT IV 600V, Max. AC Volts 1000, Max. DC Volts 1500, Max. AC Amps 2, Max. DC Amps 2, Audible Continuity Yes, Max. Ohms 20 megohm, Temp. Range -4 Degrees to 1832 Degrees F, Display LCD, Calibration Certificate Included No, Includes Holster, Test Leads with Threaded Alligator Clips, Battery, Instructions, Manufacturers Warranty Length 1 yr.

Reviews