KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heavy Duty Digital Multimeter, 1000V

AMPROBE| Zoro #: G0486367| Mfr #: HD160C

$284.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Auto Power Off: Yes
Instrument Counts: 9999
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0486367 Mfr #: HD160C
Display: LCDAuto Power Off: Yes
Instrument Counts: 9999Audible Continuity: Yes
Calibration Certificate Included: NoInstrument Safety Rating: CAT IV 1000V
Multimeter Style: Full Size - Advanced Features - Harsh EnvironmentBar Graph: Yes
Temp. Range: -4 Degrees to 2372 Degrees FItem: Digital Multimeter
Max. AC Volts: 1000Capacitance Range: 40 nF to 400 uF
Auto Ranging: YesMax. AC Amps: 2
Series: AMPROBE (R) HD160CBattery Type: 9V Alkaline
Includes: Holster, Test Leads with Threaded Alligator Clips, Battery, InstructionsMax. DC Volts: 1500
Max. DC Amps: 2Basic DC Accuracy: +/-0.10% of Reading + 5 Digits
Manufacturers Warranty Length: 1 yr.AC Response: TRMS
Max. Ohms: 40 megohmSpecial Features: Heavy Duty, Drop Resistant, IP67 Rated, Flame Retardant, Thermoplastic Housing
Data Hold: YesInstrument Frequency Counter Range: 100 Hz to 10 MHz
Standards: CE, US N10140, c-UL-USCountry of Origin (subject to change): Taiwan, Province of China

Description

Digital Multimeter, Full Size - Advanced Features - Harsh Environment, 9999 Instrument Counts, Basic DC Accuracy +/-0.10 Percent of Reading + 5 Digits, CAT IV 1000V, Max. AC Volts 1000, Max. DC Volts 1500, Max. AC Amps 2, Max. DC Amps 2, Audible Continuity Yes, Max. Ohms 40 megohm, Instrument Frequency Counter Range 100 Hz to 10 MHz, Capacitance Range 40 nF to 400 uF, Temp. Range -4 Degrees to 2372 Degrees F, Display LCD, Bar Graph Yes, Calibration Certificate Included No

Reviews