customer-service Help
Amprobe

Infrared Thermometer, LCD, -20 Degrees to 932 Degrees F, Single Dot Laser Sighting

Amprobe Infrared Thermometer,  LCD,  -20 Degrees  to 932 Degrees F,  Single Dot Laser Sighting IR-450
Tap to zoom
Hover or click to zoom
$86.73
  • Item - Infrared Thermometer: Infrared Thermometer
  • Item: Infrared Thermometer
  • Focus Spot Size and Distance - Infrared: 1 in @ 8 in
See full product details
This item ships free.

Total: $86.73

Amprobe #IR-450 Specifications

  • Item - Infrared Thermometer: Infrared Thermometer
  • Item: Infrared Thermometer
  • Focus Spot Size and Distance - Infrared: 1 in @ 8 in
  • Temp. Range (F) - Infrared: -20 Degrees to 932 Degrees
  • Temp. Range (C) - Infrared: -30 Degrees to 500 Degrees
  • Display: LCD
  • Temp. Accuracy (F) - Infrared: +/-4.0 Degrees at 70.0 Degrees Nominal
  • Temp. Accuracy (C) - Infrared: +/-2.0 Degrees at 23.0 Degrees Nominal
  • Laser Sighting - Infrared: Single Dot
  • Calibration Certificate Included: No
  • Data Logging - Instrument: No
  • Display - IR Camera: LCD
  • Repeatability: +/-0.5% of Reading or +/-1 Degrees C
  • Battery Type: AAA
  • Accuracy: +/-2 Degrees C at 23 Degrees C
  • Manufacturers Warranty Length: 1 yr
  • Emissivity: Fixed 0.95
  • Data Hold: Yes
  • Includes: Probe, Users Manual
  • Temperature Alarm - Thermometer: No
  • Memory: No
  • Laser Sighting: Single Dot
  • Standards: CE, FDA
  • Response Time: 500 msec
  • Memory - Instrument: No
  • Trigger: Push Button
  • Spectral Response: 6.5 to 18 uM
  • Resolution: 0.5 Degrees F/0.2 Degrees C
  • Operating Temp. Range: 32 Degrees to 104 Degrees F
  • Spectral Response - Infrared: 6.5 to 18.0um
  • Special Features: Flashlight, Pocket Size, Pen
  • Temp. Range (F): -20 Degrees to 932 Degrees F
  • Focus Spot Size and Distance: 1" @ 8"
  • Temp. Range (C): -30 Degrees to 500 Degrees C
  • Environmental Applications - Air Conditioners and Heat Pumps: Non-Medical
  • Country of Origin (subject to change): Germany

Description

Infrared Thermometer, Temp. Range (F) - Infrared -20 Degrees to 932 Degrees , Temp. Range (C) - Infrared -30 Degrees to 500 Degrees , Focus Spot Size and Distance - Infrared 1 in @ 8 in, Temp. Accuracy (C) - Infrared +/-2.0 Degrees at 23.0 Degrees Nominal, Temp. Accuracy (F) - Infrared +/-4.0 Degrees at 70.0 Degrees Nominal, Emissivity Fixed 0.95, Laser Sighting - Infrared Single Dot, Data Logging - Instrument No, Temperature Alarm - Thermometer No, Display - IR Camera LCD

Reviews of Amprobe #IR-450