Manometer, Range 0 to 55.36 In WC

AMPROBE| Zoro #: G0465717| Mfr #: MAN02-A

$153.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Battery Type: 9VDisplay: LCDMax. Pressure: 2 psi (0.1379 Bar)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0465717 Mfr #: MAN02-A
Battery Type: 9VDisplay: LCD
Max. Pressure: 2 psi (0.1379 Bar)Operating Range: 0 to 13.78 Kpa
Pressure Range: 0 to 55.36 In WCIncludes: Battery, (2) 4mm(ID) x 6mm(OD) x 500mm Long Connection Hoses and Instructions
Accuracy: +/-0.3%Resolution: 0.001 per 0.0145 Psi
Connection Type: BarbedManufacturers Warranty Length: 1 yr.
Item: ManometerOperating Temp. Range: 32 Degrees to 122 Degrees F
Country of Origin (subject to change): China

Description

Manometer, Pressure Range 0 to 55.36 In WC, Operating Range 0 to 13.78 Kpa, Max. Pressure 2 psi (0.1379 Bar), Accuracy +/-0.3 Percent, Display LCD, Resolution 0.001 per 0.0145 Psi, Operating Temp. Range 32 Degrees to 122 Degrees F, Connection Type Barbed, Battery Type 9V, Includes Battery, (2) 4mm(ID) x 6mm(OD) x 500mm Long Connection Hoses and Instructions, Manufacturers Warranty Length 1 Year

Reviews