Amprobe
Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps
Mfr # DM78C
Zoro # G1547052
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Multimeter Style Pocket - Basic Features
- Instrument Counts 3,200
- Basic DC Accuracy +/-1.00% of Reading + 2 Digit
- Instrument Safety Rating CAT III 300V
- Max. AC Volts 600
Explore More Products
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps DM73C
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps 33XR-A
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 2 Max. AC Amps, 2 Max. DC Amps 15XP-B
- AMPROBE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps AM-570
- AMPROBE Digital Multimeter, 1,000 Max. AC Volts, 1,500 Max. DC Volts, 2 Max. AC Amps, 2 Max. DC Amps HD110C
- AMPROBE Digital Multimeter, 1,000 Max. AC Volts, 1,500 Max. DC Volts, 2 Max. AC Amps, 2 Max. DC Amps HD160C
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps 34XR-A
- AMPROBE MAINTENANCE MULTIMETER APB35XP-A
- TRIPLETT Manual ranging compact DMM w/backlit BBT858L
- TRIPLETT Benchtop Digital Multimeter, 750V AC, 10 A MM750B
- FLUKE Thermal Imager/Digital Multimeter FLUKE-279FC I/B
- Amprobe Digital Multimeters