SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pocket Digital Multimeter, 600V, 40 MOhms

AMPROBE| Zoro #: G2222945| Mfr #: PM51A

$32.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Battery Type: 3V Lithium-ionAuto Ranging: YesSpecial Features: Average Sensing, Power Consumption (Typical) 2mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2222945 Mfr #: PM51A
Battery Type: 3V Lithium-ionAuto Ranging: Yes
Special Features: Average Sensing, Power Consumption (Typical) 2mAIncludes: Attached Test Leads, Battery, Instructions
Max. DC Amps: 10Max. Ohms: 40 megohm
Max. AC Volts: 600Multimeter Style: Pocket - Basic Features
Instrument Frequency Counter Range: 5 Hz to 1 MHZAC Response: Average
Series: AMPROBE (R) PM51ABasic DC Accuracy: +/-0.80% of Reading + 3 Digits
Standards: CE, cULus, IEC61010-1, UL61010B-1, CAN/CSA-C22.2 No. 1010.1-92Instrument Counts: 4000
Display: LCDAuto Power Off: Yes
Max. DC Volts: 600Data Hold: Yes
Max. AC Amps: 10Audible Continuity: Yes
Diode Test: YesCapacitance Range: 500 nF to 300 uF
Item: Digital MultimeterManufacturers Warranty Length: 1 yr.
Instrument Safety Rating: CAT III 300V, CAT II 600VCalibration Certificate Included: No
Country of Origin (subject to change): China

Description

Digital Multimeter, Pocket - Basic Features, 4000 Instrument Counts, Basic DC Accuracy +/-0.80 Percent of Reading + 3 Digits, CAT III 300V, CAT II 600V, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 10, Max. DC Amps 10, Audible Continuity Yes, Max. Ohms 40 megohm, Instrument Frequency Counter Range 5 Hz to 1 MHZ, Capacitance Range 500 nF to 300 uF, Display LCD, Calibration Certificate Included No, Includes Attached Test Leads, Battery, Instructions, Manufacturers Warranty Length 1 yr.

Restrictions and Compliance

*3: Hazardous material

Reviews