Power Quality Clamp-on, 600kW, 1000A

AMPROBE| Zoro #: G1795254| Mfr #: ACD-41PQ

$312.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. AC Amps: 1000Power Source: (2) AA BatteriesJaw Opening: 1.8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1795254 Mfr #: ACD-41PQ
Max. AC Amps: 1000Power Source: (2) AA Batteries
Jaw Opening: 1.8"Includes: Test Leads, Batteries, Type K Temp Probe, Soft Carrying Pouch and Instructions
Manufacturers Warranty Length: 1 yr.Safety Rating: Cat III 600V
Max. AC Volts: 600Max. Resistance: 999.9 Ohms
Peak Capture: YesCurrent Accuracy: +/-1.0% Rdg + 5 Digits
Voltage Accuracy: +/-0.5% Rdg + 5 DigitsCounts: 4000
Max. DC Volts: 600Display: Backlit LCD
Power Factor: 0.10 to 0.99Calibration Frequency: 5 to 500 Hz
Item: Clamp-On Power Quality MeterMax. VA: 600kVA
True RMS: YesMax. Watts: 600kW
Special Features: AutoVA(TM) Auto Selection of VAC, VDC, or AC AmpsPhase: 1
Country of Origin (subject to change): Taiwan, Province of China

Description

Clamp-On Power Quality Meter, Max. Watts 600kW, Max. VA 600kVA, Max. AC Amps 1000, Current Accuracy +/-1.0 Percent Rdg + 5 Digits, Max. AC Volts 600, Max. DC Volts 600, Voltage Accuracy +/-0.5 Percent Rdg + 5 Digits, Power Factor 0.10 to 0.99, Jaw Opening 1.8 In., True RMS Yes, Display Backlit LCD, Safety Rating CAT III 600V, Includes Test Leads, Batteries, Type K Temp Probe, Soft Carrying Pouch and Instructions, Manufacturers Warranty Length 1 yr.

Reviews