KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solar Power Meter

AMPROBE| Zoro #: G1410902| Mfr #: SOLAR-100

$186.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Cord Length: 3 ft
Battery Type: 9V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1410902 Mfr #: SOLAR-100
Display: LCDCord Length: 3 ft
Battery Type: 9VData Logging: No
Includes: Battery And InstructionsAccuracy: +/-10W/m2 or +/-5% Whichever is Greater, +/-3 BTU/(ft2xh) or +/-5% Whichever is Greater
Peak Hold: YesAuto Power Off: Yes
Manufacturers Warranty Length: 1 YEARMeasuring Range: 2000 W/m2, 634 BTU/(ft.2xh)
Item: Solar Power MeterInterface: No
Data Hold: YesMin./Max. Memory: Yes
Country of Origin (subject to change): Taiwan, Province of China

Description

Solar Power Meter, Measuring Range 2000 W/m2, 634 BTU / (ft2xh), Accuracy +/-10W/m2 or +/-5% Whichever is Greater, +/-3 BTU/ (ft2xh) or +/-5% Whichever is Greater, Display LCD, Peak Hold, Data Hold, Min/Max Memory, Auto Power Off, 9V Battery Type, Cord Length 3 ft, Includes Battery and Instructions, 1 Year Warranty Length

Reviews