KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thermocouple Thermometer, 2 Input

AMPROBE| Zoro #: G1826185| Mfr #: TMD90A

$115.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: Backlit 3 Line LCD
Battery Type: (1) 9 V
Includes: Hard Carrying Case and Instructions
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1826185 Mfr #: TMD90A
Display: Backlit 3 Line LCDBattery Type: (1) 9 V
Includes: Hard Carrying Case and InstructionsAccuracy: +/-0.1% + 1.4 Degrees F
Thermometer Thermocouple Type: Type E, Type J, Type K, Type R, Type S, Type TAuto Power Off: Yes
Probe Connector: Mini-TypeTemp. Range (F): Type K -328 Degrees to 2498 Degrees , Type J -346 Degrees to 1400 Degrees , Type T -200 Degrees to 730 Degrees , Type E -328 Degrees to 1832 Degrees , Type R 32 Degrees to 3200 Degrees , Type S 32 Degrees to 3200 Degrees
Item: Thermocouple ThermometerFeatures: Outputs Real Time Measurement Data with Time Stamp
Number of Inputs: 2Interface: RS232
Memory: Min/MaxData Hold: Yes
Resolution: 0.1 DegreesManufacturers Warranty Length: 1 yr.
Standards: CEThermometer Item: Thermocouple Thermometer
Country of Origin (subject to change): China

Description

Thermocouple Thermometer, Temp. Range (F) Type K -328 Degrees to 2498 Degrees , Type J -346 Degrees to 1400 Degrees , Type T -200 Degrees to 730 Degrees , Type E -328 Degrees to 1832 Degrees , Type R 32 Degrees to 3200 Degrees , Type S 32 Degrees to 3200 Degrees , Temp. Range (C) Type K -200 Degrees to 1370 Degrees , Type J -200 Degrees to 760 Degrees , Type T -200 Degrees to 390 Degrees , Type R and S 0 Degrees to 1760 Degrees , Type E -200 Degrees to 736 Degrees

Reviews