Amprobe
Wire Tracer, 0 to 600VAC/DC, LCD, 22 ft. D
- Zoro #: G6625363
- Mfr #: AT-6020
Tap to zoom
Hover or click to zoom
$922.75
- Item: Wire Tracer
- Voltage Range: 0 to 600V AC/V DC
- Traces Wires in Conduit: No
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $922.75
Amprobe #AT-6020 Specifications
- Zoro #: G6625363
- Mfr #: AT-6020
- Item: Wire Tracer
- Voltage Range: 0 to 600V AC/V DC
- Traces Wires in Conduit: No
- Display: LCD
- Voltage Protection: 600V
- Locate Shorts: Yes
- Breaker/Fuse Identification: Yes
- Traces Wires in Floors: Yes
- Traces Wires in Walls: Yes
- Traces Wires in Non-Metalic Conduit: Yes
- Manufacturers Warranty Length: 1 yr
- Audible Indicator: Yes
- Battery Type: (12) AA
- Maximum Depth: 22 ft
- Receiver to Transmitter Distance: 2 mi
- Coupling: Direct or Inductive
- Includes: (12) AA Batteries, Accessory Kit, Hard Carrying Case, Receiver, Test Lead, Transmitter
- Safety Rating: Cat III 600V
- For Use On: Breakers, Circuit Breakers, Circuits, Energized/De-Energized Wires
- Product Type: Wire Tracer
- Country of Origin (subject to change): China
Description
Wire Tracer, Voltage Range 0 to 600V AC/V DC, For Use On Breakers, Circuit Breakers, Circuits, Energized/De-Energized Wires, Receiver to Transmitter Distance 2 mi, Audible Indicator Yes, Display LCD, Voltage Protection 600V, Safety Rating CAT III 600V, Coupling Direct or Inductive, Battery Type (12) AA, Includes Receiver, Transmitter, Hard Carrying Case, Test Lead, Accessory Kit, (12) AA Batteries, Manufacturers Warranty Length 1 yr
Reviews of Amprobe #AT-6020
Explore more
- Amprobe Battery Tester, Analog, 1.5 to 9V BAT-250
- Amprobe Battery Tester, 9V, AA, AAA, C and D Cell BAT-200
- Amprobe Wire Tracer, 0 to 600VAC/DC, LCD, 22 ft. D AT-6030
- Performance Tool Deluxe Battery Tester W1657C
- Custom Accessories Battery Tester Analg 24V 40007
- Solar Digital Battery/System Tester, 12V CT7
- Klein Tools Dual Range Voltag Tester NCVT-2PKIT
- Solar Elec Battery/System Tester, 40-3000 CCA BA427
- Amprobe Battery Testers